Bib Overalls, Brown, Size 42x34 In

CARHARTT| Zoro #: G0095952| Mfr #: R27 DKB 42 34

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0095952 Mfr #: R27 DKB 42 34
Material: 100% Sandstone DuckNumber of Outside Pockets: 9
Gender: Men'sFabric Weight: 12 oz.
Item: Bib OverallsHammer Loop: Yes
Lining Material: 100% Quilted Nylon PolyesterClosure Type: Button/Strap
Color: BROWNFits Waist Size: 42"
Inseam: 34"Country of Origin (subject to change): Multiple

Product Description

Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 34 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews