Bib Overalls, Brown, Size 44x30 In

CARHARTT| Zoro #: G0089686| Mfr #: R01 BRN 44 30

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089686 Mfr #: R01 BRN 44 30
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 30"
Closure Type: Button/StrapFits Waist Size: 44"
Item: Firm Hand Bib OverallsMaterial: 100% Cotton Duck
Number of Outside Pockets: 9Color: Brown
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 44 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews