Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 44x32 In

  • Zoro #: G0092312
  • Mfr #: R27-211 44 32

$99.99

Details
  • Insulated: Yes
  • Item: Bib Overalls
  • Hammer Loop: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 44 32 Specifications

  • Zoro #: G0092312
  • Mfr #: R27-211 44 32
Insulated: Yes Item: Bib Overalls
Hammer Loop: Yes Inseam: 32"
Material: 100% Cotton Sandstone Duck Gender: Men's
Color: Carhartt Brown Closure Type: Button/Strap
Fabric Weight: 12 oz. Lining Material: Nylon Quilted Polyester
Number of Outside Pockets: 9 Fits Waist Size: 44"
Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 44 In., Inseam 32 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 44 32