HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bib Overalls, Brown, Size 44x34 In

CARHARTT| Zoro #: G0091262| Mfr #: R38 BRN 44 34

$100.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Brown
Fabric Weight: 12 oz.
Fits Waist Size: 44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091262 Mfr #: R38 BRN 44 34
Color: BrownFabric Weight: 12 oz.
Fits Waist Size: 44"Hammer Loop: Yes
Inseam: 34"Lining Material: Nylon Quilted Polyester
Number of Outside Pockets: 8Material: 100% Cotton Duck
Gender: Men'sItem: Firm Hand Bib Overalls
Closure Type: Zipper/Storm Flap and Leg SnapCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 44 In., Inseam 34 In., Brown, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews