BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Size 46x28 In

CARHARTT| Zoro #: G0091987| Mfr #: R27 211 46X28

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button/Strap
Hammer Loop: Yes
Item: Bib Overalls
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091987 Mfr #: R27 211 46X28
Closure Type: Button/StrapHammer Loop: Yes
Item: Bib OverallsNumber of Outside Pockets: 9
Fits Waist Size: 46"Lining Material: 100% Quilted Nylon Polyester
Gender: Men'sMaterial: 100% Sandstone Duck
Inseam: 28"Fabric Weight: 12 oz.
Color: BrownCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 28 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews