Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 46x30 In

  • Zoro #: G0092145
  • Mfr #: R27-211 46 30

$99.99

Details
  • Fits Waist Size: 46"
  • Inseam: 30"
  • Gender: Men's
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 46 30 Specifications

  • Zoro #: G0092145
  • Mfr #: R27-211 46 30
Fits Waist Size: 46" Inseam: 30"
Gender: Men's Hammer Loop: Yes
Material: 100% Sandstone Duck Fabric Weight: 12 oz.
Item: Bib Overalls Number of Outside Pockets: 9
Closure Type: Button/Strap Color: Brown
Lining Material: 100% Quilted Nylon Polyester Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 30 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 46 30