JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bib Overalls, Brown, Size 46x30 In

CARHARTT| Zoro #: G0092233| Mfr #: R27 DKB 46 30

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0092233 Mfr #: R27 DKB 46 30
Closure Type: Button/StrapGender: Men's
Item: Bib OverallsNumber of Outside Pockets: 9
Material: 100% Sandstone DuckHammer Loop: Yes
Lining Material: 100% Quilted Nylon PolyesterFabric Weight: 12 oz.
Color: BROWNFits Waist Size: 46"
Inseam: 30"Country of Origin (subject to change): Multiple

Product Description

Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 30 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews