Bib Overalls, Brown, Size 46x30 In

CARHARTT| Zoro #: G0090921| Mfr #: R38 BRN 46 30

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0090921 Mfr #: R38 BRN 46 30
Lining Material: Nylon Quilted PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 8Closure Type: Zipper/Storm Flap and Leg Snap
Color: BrownGender: Men's
Material: 100% Cotton DuckFits Waist Size: 46"
Inseam: 30"Country of Origin (subject to change): Mexico

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.