Bib Overalls, Brown, Size 48x28 In

CARHARTT| Zoro #: G0091813| Mfr #: R03 BRN 48 28

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Cotton DuckHammer Loop: YesFits Waist Size: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091813 Mfr #: R03 BRN 48 28
Material: 100% Cotton DuckHammer Loop: Yes
Fits Waist Size: 48"Gender: Men's
Inseam: 28"Color: Brown
Closure Type: zipperNumber of Outside Pockets: 9
Fabric Weight: 12 oz.Lining Material: 100% Arctic Quilted
Item: Firm Hand Bib OverallsCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 48 In., Inseam 28 In., Brown, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 9, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Reviews