PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bib Overalls, Brown, Size 48x30 In

CARHARTT| Zoro #: G0089704| Mfr #: R01-BRN 48 30

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button/StrapItem: Firm Hand Bib OverallsColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089704 Mfr #: R01-BRN 48 30
Closure Type: Button/StrapItem: Firm Hand Bib Overalls
Color: BrownMaterial: 100% Cotton Duck
Inseam: 30"Fits Waist Size: 48"
Number of Outside Pockets: 9Fabric Weight: 12 oz.
Gender: Men'sHammer Loop: Yes
Lining Material: UnlinedCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 48 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews