Bib Overalls, Brown, Size 48x30 In

CARHARTT |Zoro #: G0091454|Mfr #: R03 BRN 48 30

$109.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0091454 Mfr #: R03 BRN 48 30
Lining Material: 100% Arctic QuiltedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Closure Type: ZipperGender: Men's
Material: 100% Cotton DuckColor: Brown
Fits Waist Size: 48"Inseam: 30"
Number of Outside Pockets: 4Country of Origin (subject to change): Mexico

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 48 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Product Reviews