October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 48x32 In

  • Zoro #: G0092337
  • Mfr #: R27-211 48 32

$99.99

Details
  • Fabric Weight: 12 oz.
  • Inseam: 32"
  • Lining Material: Nylon Quilted Polyester
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 48 32 Specifications

  • Zoro #: G0092337
  • Mfr #: R27-211 48 32
Fabric Weight: 12 oz. Inseam: 32"
Lining Material: Nylon Quilted Polyester Hammer Loop: Yes
Number of Outside Pockets: 9 Closure Type: Button/Strap
Fits Waist Size: 48" Insulated: Yes
Color: Carhartt Brown Item: Bib Overalls
Gender: Men's Material: 100% Cotton Sandstone Duck
Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 48 In., Inseam 32 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 48 32