Bib Overalls, Brown, Size 48x34 In

CARHARTT| Zoro #: G0091287| Mfr #: R38 BRN 48 34

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0091287 Mfr #: R38 BRN 48 34
Lining Material: Nylon Quilted PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Number of Outside Pockets: 8Closure Type: Zipper/Storm Flap and Leg Snap
Color: BrownGender: Men's
Material: 100% Cotton DuckInseam: 34"
Fits Waist Size: 48"Country of Origin (subject to change): Mexico

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 48 In., Inseam 34 In., Brown, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.