KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Brown, Size 50x30 In

CARHARTT| Zoro #: G0091472| Mfr #: R03 BRN 50 30

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: 100% Arctic Quilted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091472 Mfr #: R03 BRN 50 30
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: 100% Arctic QuiltedInseam: 30"
Closure Type: zipperFits Waist Size: 50"
Item: Firm Hand Bib OverallsMaterial: 100% Cotton Duck
Number of Outside Pockets: 9Color: Brown
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 50 In., Inseam 30 In., Brown, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 9, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Reviews