Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 50x30 In

  • Zoro #: G0092163
  • Mfr #: R27-211 50 30

$99.99

Details
  • Closure Type: Button/Strap
  • Fabric Weight: 12 oz.
  • Color: Brown
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 50 30 Specifications

  • Zoro #: G0092163
  • Mfr #: R27-211 50 30
Closure Type: Button/Strap Fabric Weight: 12 oz.
Color: Brown Gender: Men's
Number of Outside Pockets: 9 Inseam: 30"
Item: Bib Overalls Fits Waist Size: 50"
Material: 100% Sandstone Duck Hammer Loop: Yes
Lining Material: 100% Quilted Nylon Polyester Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 50 In., Inseam 30 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 50 30