Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Brown, Size 50x32 In

  • Zoro #: G0092346
  • Mfr #: R27-211 50 32

$99.99

Details
  • Insulated: Yes
  • Fabric Weight: 12 oz.
  • Number of Outside Pockets: 9
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R27-211 50 32 Specifications

  • Zoro #: G0092346
  • Mfr #: R27-211 50 32
Insulated: Yes Fabric Weight: 12 oz.
Number of Outside Pockets: 9 Fits Waist Size: 50"
Item: Bib Overalls Hammer Loop: Yes
Color: Carhartt Brown Gender: Men's
Closure Type: Button/Strap Material: 100% Cotton Sandstone Duck
Inseam: 32" Lining Material: Nylon Quilted Polyester
Country of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 50 In., Inseam 32 In., Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews of Carhartt #R27-211 50 32