SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bib Overalls, Dark Brown, Size 38x32 In

CARHARTT| Zoro #: G0092373| Mfr #: R27 DKB 38 32

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Sandstone DuckHammer Loop: YesFits Waist Size: 38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092373 Mfr #: R27 DKB 38 32
Material: 100% Sandstone DuckHammer Loop: Yes
Fits Waist Size: 38"Gender: Men's
Inseam: 32"Color: Brown
Closure Type: Button/StrapNumber of Outside Pockets: 9
Fabric Weight: 12 oz.Lining Material: 100% Quilted Nylon Polyester
Item: Bib OverallsCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 32 In., Dark Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews