Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bib Overalls, Dark Brown, Size 42x32 In

CARHARTT| Zoro #: G0092391| Mfr #: R27 DKB 42 32

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Sandstone DuckHammer Loop: YesFits Waist Size: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092391 Mfr #: R27 DKB 42 32
Material: 100% Sandstone DuckHammer Loop: Yes
Fits Waist Size: 42"Gender: Men's
Inseam: 32"Color: Brown
Closure Type: Button/StrapNumber of Outside Pockets: 9
Fabric Weight: 12 oz.Lining Material: 100% Quilted Nylon Polyester
Item: Bib OverallsCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 32 In., Dark Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews