PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bib Overalls, Dark Brown, Size 46x32 In

CARHARTT| Zoro #: G0092416| Mfr #: R27 DKB 46 32

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092416 Mfr #: R27 DKB 46 32
Color: BrownHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Sandstone Duck
Item: Bib OverallsLining Material: 100% Quilted Nylon Polyester
Fits Waist Size: 46"Number of Outside Pockets: 9
Gender: Men'sInseam: 32"
Closure Type: Button/StrapCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 32 In., Dark Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews