Bib Overalls, Dark Brown, Size 50x32 In

CARHARTT| Zoro #: G0092434| Mfr #: R27 DKB 50 32

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0092434 Mfr #: R27 DKB 50 32
Lining Material: 100% Quilted Nylon PolyesterHammer Loop: Yes
Fabric Weight: 12 oz.Item: Bib Overalls
Number of Outside Pockets: 9Closure Type: Button/Strap
Gender: Men'sMaterial: 100% Sandstone Duck
Color: Dark BrownFits Waist Size: 50"
Inseam: 32"Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 50 In., Inseam 32 In., Dark Brown, Material 100 Percent Sandstone Duck, Lining Material 100 Percent Quilted Nylon Polyester, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews