Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Washed Drkstn, Size 34x32 In (Discontinued)
Mfr # R07 DST 34 32
Zoro # G0095006
This Product is Discontinued
Key Features
- Color Blue
- Material 100% Cotton Denim
- Fabric Weight 11.75 oz.
- Inseam 32"
- Closure Type Button/Strap