STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Bib Overalls, Washed Drkstn, Size 34x34 In

CARHARTT| Zoro #: G0095051| Mfr #: R07 DST 34 34

$50.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 11.75 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095051 Mfr #: R07 DST 34 34
Hammer Loop: YesFabric Weight: 11.75 oz.
Lining Material: UnlinedInseam: 34"
Closure Type: Button/StrapFits Waist Size: 34"
Item: Bib OverallsMaterial: 100% Cotton Denim
Number of Outside Pockets: 8Color: Blue
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 34 In., Washed Darkstone, Material 100 Percent Cotton Denim, Lining Material Unlined, Number of Outside Pockets 8, Fabric Weight 11.75 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews