BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Bib Overalls, Washed Drkstn, Size 36x28 In

CARHARTT| Zoro #: G0094911| Mfr #: R07 DST 36 28

$49.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Button/Strap
Hammer Loop: Yes
Item: Bib Overalls
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094911 Mfr #: R07 DST 36 28
Closure Type: Button/StrapHammer Loop: Yes
Item: Bib OverallsMaterial: 100% Cotton Denim
Number of Outside Pockets: 8Fits Waist Size: 36"
Lining Material: UnlinedGender: Men's
Inseam: 28"Fabric Weight: 11.75 oz.
Color: BlueCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 36 In., Inseam 28 In., Washed Darkstone, Material 100 Percent Cotton Denim, Lining Material Unlined, Number of Outside Pockets 8, Fabric Weight 11.75 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews