Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Washed Drkstn, Size 40x28 In (Discontinued)
Mfr # R07 DST 40 28
Zoro # G0094936
This Product is Discontinued
Key Features
- Color Blue
- Material 100% Cotton Denim
- Fabric Weight 11.75 oz.
- Inseam 28"
- Closure Type Button/Strap