Bib Overalls, Washed Drkstn, Size 42x28 In

CARHARTT| Zoro #: G0094945| Mfr #: R07 DST 42 28

$49.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Button/Strap
Hammer Loop: Yes
Item: Bib Overalls
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094945 Mfr #: R07 DST 42 28
Closure Type: Button/StrapHammer Loop: Yes
Item: Bib OverallsMaterial: 100% Cotton Denim
Number of Outside Pockets: 8Fits Waist Size: 42"
Lining Material: UnlinedGender: Men's
Inseam: 28"Fabric Weight: 11.75 oz.
Color: BlueCountry of Origin (subject to change): Multiple

Description

Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 28 In., Washed Darkstone, Material 100 Percent Cotton Denim, Lining Material Unlined, Number of Outside Pockets 8, Fabric Weight 11.75 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews