Bib Overalls, Washed Drkstn, Size 46x28 In

CARHARTT |Zoro #: G0095112|Mfr #: R07 DST 46 28

$50.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0095112 Mfr #: R07 DST 46 28
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 11.75 oz.Item: Bib Overalls
Number of Outside Pockets: 8Closure Type: Button/Strap
Color: Washed DarkstoneGender: Men's
Material: 100% Cotton DenimFits Waist Size: 46"
Inseam: 28"Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 46 In., Inseam 28 In., Washed Darkstone, Material 100 Percent Cotton Denim, Lining Material Unlined, Number of Outside Pockets 8, Fabric Weight 11.75 oz., Button/Strap Closure Type, Hammer Loop Yes

Product Reviews