Carhartt

Men's Black Cotton Duck Coat size L


$128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fabric Weight 12 oz
  • Closure Type Zipper
  • Length 36 7/8 in
See all product information