Carhartt
Men's Black Cotton Duck Coat size XL
Mfr # C003-BLK XLG REG
Zoro # G4637954
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 37 1/2 in
Explore More Products
- CARHARTT Men's Black Cotton Duck Coat size M C003-BLK MED REG
- CARHARTT Men's Black Cotton Duck Coat size L C003-BLK LRG REG
- CARHARTT Men's Black Cotton Duck Coat size 2XL C003-BLK XXL REG
- CARHARTT J130 W LseFit WshDck Ins Active Jac 104053-BLK
- CARHARTT Blue Cotton Duck Jacket size M J140-DNY MED REG
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst 102286-I26
- CARHARTT J130 M LseFit WshDck Ins Actve Jac 104050-I26
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst 104277-BLK
- CARHARTT Mock-Neck Vest, 3XL, Black 104277-BLK3XLREG
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo W11432-016
- TRU-SPEC Polar Fleece Jacket, M, Regular, Coyote 2436
- Carhartt Workwear and Protective Clothing