Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Fatigue, Size32x32 In (Discontinued)
Mfr # B151 FAT 32 32
Zoro # G0093231
This Product is Discontinued
Key Features
- Color Fatigue
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Size 32"
- Inseam 32"