Canvas Work Pants, Fatigue, Size32x34 In

CARHARTT| Zoro #: G0093247| Mfr #: B151 FAT 32 34

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Dungaree Canvas Work Pants
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0093247 Mfr #: B151 FAT 32 34
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Dungaree Canvas Work PantsMaterial: 100% Ring Spun Cotton Canvas
Number of Outside Pockets: 2Fits Waist Size: 32"
Lining Material: UnlinedGender: Men's
Inseam: 34"Fabric Weight: 7.5 oz.
Color: greenCountry of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 32 In., Inseam 34 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews