SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Canvas Work Pants, Fatigue, Size34x32 In

CARHARTT| Zoro #: G0093317| Mfr #: B151 FAT 34 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenHammer Loop: YesFabric Weight: 7.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093317 Mfr #: B151 FAT 34 32
Color: GreenHammer Loop: Yes
Fabric Weight: 7.5 oz.Material: 100% Ring Spun Cotton Canvas
Item: Dungaree Canvas Work PantsLining Material: Unlined
Fits Waist Size: 34"Number of Outside Pockets: 2
Gender: Men'sInseam: 32"
Closure Type: Zipper/ButtonCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 34 In., Inseam 32 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews