PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Canvas Work Pants, Fatigue, Size36x36 In

CARHARTT| Zoro #: G0093387| Mfr #: B151 FAT 36 36

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093387 Mfr #: B151 FAT 36 36
Fabric Weight: 7.5 oz.Color: green
Hammer Loop: YesClosure Type: Zipper/Button
Material: 100% Ring Spun Cotton CanvasItem: Dungaree Canvas Work Pants
Gender: Men'sLining Material: Unlined
Number of Outside Pockets: 2Fits Waist Size: 36"
Inseam: 36"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 36 In., Inseam 36 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews