Canvas Work Pants, Fatigue, Size38x36 In

CARHARTT| Zoro #: G0093396| Mfr #: B151 FAT 38 36

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093396 Mfr #: B151 FAT 38 36
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 7.5 oz.Item: Dungaree Canvas Work Pants
Number of Outside Pockets: 2Closure Type: Zipper/Button
Color: FatigueGender: Men's
Material: 100% Ring Spun Cotton CanvasFits Waist Size: 38"
Inseam: 36"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 38 In., Inseam 36 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.