Canvas Work Pants, Fatigue, Size40x32 In

CARHARTT| Zoro #: G0093423| Mfr #: B151 FAT 40 32

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Dungaree Canvas Work Pants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093423 Mfr #: B151 FAT 40 32
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Dungaree Canvas Work PantsMaterial: 100% Ring Spun Cotton Canvas
Number of Outside Pockets: 2Fits Waist Size: 40"
Lining Material: UnlinedGender: Men's
Inseam: 32"Fabric Weight: 7.5 oz.
Color: GreenCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 40 In., Inseam 32 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews