Canvas Work Pants, Fatigue, Size40x34 In

CARHARTT| Zoro #: G0093441| Mfr #: B151 FAT 40 34

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093441 Mfr #: B151 FAT 40 34
Color: greenNumber of Outside Pockets: 2
Lining Material: UnlinedGender: Men's
Fabric Weight: 7.5 oz.Hammer Loop: Yes
Material: 100% Ring Spun Cotton CanvasItem: Dungaree Canvas Work Pants
Closure Type: Zipper/ButtonFits Waist Size: 40"
Inseam: 34"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.