Canvas Work Pants, Fatigue, Size42x32 In

CARHARTT| Zoro #: G0093432| Mfr #: B151 FAT 42 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 42"
Color: Green
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093432 Mfr #: B151 FAT 42 32
Fits Waist Size: 42"Color: Green
Lining Material: UnlinedMaterial: 100% Ring Spun Cotton Canvas
Inseam: 32"Number of Outside Pockets: 2
Item: Dungaree Canvas Work PantsHammer Loop: Yes
Fabric Weight: 7.5 oz.Closure Type: Zipper/Button
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews