JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Canvas Work Pants, Fatigue, Size42x34 In

CARHARTT| Zoro #: G0093457| Mfr #: B151 FAT 42 34

$49.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093457 Mfr #: B151 FAT 42 34
Color: FatigueHammer Loop: Yes
Closure Type: Zipper/ButtonNumber of Outside Pockets: 2
Lining Material: UnlinedItem: Dungaree Canvas Work Pants
Fabric Weight: 7.5 oz.Gender: Men's
Material: 100% Ring Spun Cotton CanvasInseam: 34"
Fits Waist Size: 42"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.