Canvas Work Pants, Fatigue, Size44x32 In

CARHARTT| Zoro #: G0093502| Mfr #: B151 FAT 44 32

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093502 Mfr #: B151 FAT 44 32
Fabric Weight: 7.5 oz.Color: green
Material: 100% Ring Spun Cotton CanvasItem: Dungaree Canvas Work Pants
Closure Type: Zipper/ButtonLining Material: Unlined
Gender: Men'sHammer Loop: Yes
Number of Outside Pockets: 2Fits Waist Size: 44"
Inseam: 32"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 44 In., Inseam 32 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.