20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Canvas Work Pants, Fatigue, Size48x30 In

CARHARTT| Zoro #: G0093484| Mfr #: B151 FAT 48 30

$63.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093484 Mfr #: B151 FAT 48 30
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 7.5 oz.Item: Dungaree Canvas Work Pants
Number of Outside Pockets: 2Closure Type: Zipper/Button
Color: FatigueGender: Men's
Material: 100% Ring Spun Cotton CanvasFits Waist Size: 48"
Inseam: 30"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 48 In., Inseam 30 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.