Canvas Work Pants, Fatigue, Size48x32 In

CARHARTT| Zoro #: G0093527| Mfr #: B151 FAT 48 32

$388.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inseam: 32"
Number of Outside Pockets: 2
Fabric Weight: 7.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093527 Mfr #: B151 FAT 48 32
Inseam: 32"Number of Outside Pockets: 2
Fabric Weight: 7.5 oz.Fits Waist Size: 48"
Material: 100% Ring Spun Cotton CanvasClosure Type: Zipper/Button
Item: Dungaree Canvas Work PantsLining Material: Unlined
Color: GreenHammer Loop: Yes
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 48 In., Inseam 32 In., Fatigue, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews