BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Canvas Work Pants, Light Brown, Size32x30

CARHARTT| Zoro #: G0092906| Mfr #: B151 LBR 32 30

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 100% Ring Spun Cotton CanvasHammer Loop: YesFits Waist Size: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092906 Mfr #: B151 LBR 32 30
Material: 100% Ring Spun Cotton CanvasHammer Loop: Yes
Fits Waist Size: 32"Gender: Men's
Inseam: 30"Color: Brown
Closure Type: Zipper/ButtonNumber of Outside Pockets: 2
Fabric Weight: 7.5 oz.Lining Material: Unlined
Item: Dungaree Canvas Work PantsCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 32 In., Inseam 30 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews