Canvas Work Pants, Light Brown, Size34x34

CARHARTT| Zoro #: G0093021| Mfr #: B151 LBR 34 34

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 34"
Color: Brown
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093021 Mfr #: B151 LBR 34 34
Fits Waist Size: 34"Color: Brown
Lining Material: UnlinedMaterial: 100% Ring Spun Cotton Canvas
Inseam: 34"Number of Outside Pockets: 2
Item: Dungaree Canvas Work PantsHammer Loop: Yes
Fabric Weight: 7.5 oz.Closure Type: Zipper/Button
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 34 In., Inseam 34 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews