PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Canvas Work Pants, Light Brown, Size36x34

CARHARTT| Zoro #: G0093037| Mfr #: B151 LBR 36 34

$40.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inseam: 34"Closure Type: Zipper/ButtonMaterial: 100% Ring Spun Cotton Canvas
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093037 Mfr #: B151 LBR 36 34
Inseam: 34"Closure Type: Zipper/Button
Material: 100% Ring Spun Cotton CanvasHammer Loop: Yes
Color: BrownGender: Men's
Item: Dungaree Canvas Work PantsFits Waist Size: 36"
Fabric Weight: 7.5 oz.Number of Outside Pockets: 2
Lining Material: UnlinedCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 36 In., Inseam 34 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews