BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Canvas Work Pants, Light Brown, Size36x36

CARHARTT| Zoro #: G0093064| Mfr #: B151 LBR 36 36

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Dungaree Canvas Work Pants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093064 Mfr #: B151 LBR 36 36
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Dungaree Canvas Work PantsMaterial: 100% Ring Spun Cotton Canvas
Number of Outside Pockets: 2Fits Waist Size: 36"
Lining Material: UnlinedGender: Men's
Inseam: 36"Fabric Weight: 7.5 oz.
Color: BrownCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 36 In., Inseam 36 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews