Canvas Work Pants, Light Brown, Size38x32

CARHARTT| Zoro #: G0093012| Mfr #: B151 LBR 38 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: YesFabric Weight: 7.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093012 Mfr #: B151 LBR 38 32
Color: BrownHammer Loop: Yes
Fabric Weight: 7.5 oz.Material: 100% Ring Spun Cotton Canvas
Item: Dungaree Canvas Work PantsLining Material: Unlined
Fits Waist Size: 38"Number of Outside Pockets: 2
Gender: Men'sInseam: 32"
Closure Type: Zipper/ButtonCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 38 In., Inseam 32 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews