Canvas Work Pants, Light Brown, Size38x36

CARHARTT| Zoro #: G0093073| Mfr #: B151 LBR 38 36

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Brown
Item: Dungaree Canvas Work Pants
Material: 100% Ring Spun Cotton Canvas

Technical Specifications

Zoro #: G0093073 Mfr #: B151 LBR 38 36
Hammer Loop: YesColor: Brown
Material: 100% Ring Spun Cotton CanvasItem: Dungaree Canvas Work Pants
Lining Material: UnlinedClosure Type: Zipper/Button
Fabric Weight: 7.5 oz.Number of Outside Pockets: 2
Gender: Men'sColor: Brown
Fits Waist Size: 38"Inseam: 36"
Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 38 In., Inseam 36 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews