Canvas Work Pants, Light Brown, Size40x34

CARHARTT| Zoro #: G0093125| Mfr #: B151 LBR 40 34

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093125 Mfr #: B151 LBR 40 34
Fabric Weight: 7.5 oz.Hammer Loop: Yes
Closure Type: Zipper/ButtonMaterial: 100% Ring Spun Cotton Canvas
Number of Outside Pockets: 2Color: Brown
Lining Material: UnlinedGender: Men's
Item: Dungaree Canvas Work PantsColor: Brown
Fits Waist Size: 40"Inseam: 34"
Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews