KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Canvas Work Pants, Light Brown, Size42x32

CARHARTT| Zoro #: G0093116| Mfr #: B151 LBR 42 32

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 7.5 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093116 Mfr #: B151 LBR 42 32
Hammer Loop: YesFabric Weight: 7.5 oz.
Lining Material: UnlinedInseam: 32"
Closure Type: Zipper/ButtonFits Waist Size: 42"
Item: Dungaree Canvas Work PantsMaterial: 100% Ring Spun Cotton Canvas
Number of Outside Pockets: 2Color: Brown
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews