LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Canvas Work Pants, Light Brown, Size44x32

CARHARTT| Zoro #: G0093186| Mfr #: B151 LBR 44 32

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093186 Mfr #: B151 LBR 44 32
Lining Material: UnlinedGender: Men's
Fabric Weight: 7.5 oz.Fits Waist Size: 44"
Material: 100% Ring Spun Cotton CanvasColor: Brown
Number of Outside Pockets: 2Item: Dungaree Canvas Work Pants
Closure Type: Zipper/ButtonHammer Loop: Yes
Inseam: 32"Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 44 In., Inseam 32 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews

Save 15%. Sign up for Z-mail.