PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Canvas Work Pants, Light Brown, Size46x30

CARHARTT| Zoro #: G0093152| Mfr #: B151 LBR 46 30

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093152 Mfr #: B151 LBR 46 30
Fabric Weight: 7.5 oz.Item: Dungaree Canvas Work Pants
Hammer Loop: YesGender: Men's
Number of Outside Pockets: 2Lining Material: Unlined
Color: BrownClosure Type: Zipper/Button
Material: 100% Ring Spun Cotton CanvasColor: Brown
Fits Waist Size: 46"Inseam: 30"
Country of Origin (subject to change): Multiple

Product Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 46 In., Inseam 30 In., Light Brown, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews